Two-speed blenders with standard motor and timer

Two-speed blenders with timer offer a mechanical 3-minute timer that allows automatic shutoff and a push-button speed control for 18,000 and 22,000 rpm operation.
$1,664.93 - $2,416.36CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Container Material Motor Type Power (VAC)
Availability Pricing
Waring 7010S blender 2-speed 1-liter, SS, 120v 0424520 Mfr # 7010S
COMPARE
Stainless Steel Standard 120
$1,856.47CAD / Each
Waring 7010G blender 2-speed 1-liter, glass, 120v 0424530 Mfr # 7010G
COMPARE
Glass Standard 120
$1,664.93CAD / Each
Waring 7010HG blender 2-speed, 1-liter, glass, 120v 0424540 Mfr # 7010HG
COMPARE
Glass Heavy-duty 120
$2,416.36CAD / Each
Waring 7010HS blender 2-speed, 1-liter, SS, 120v 0424542 Mfr # 7010HS
COMPARE
Stainless Steel Heavy-duty 120
$2,217.45CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat