Waring 7010S blender 2-speed 1-liter, SS, 120v

Representative image only.

Waring 7010S blender 2-speed 1-liter, SS, 120v

Waring | Mfr: 7010S| Item: 0424520

$1,856.47CAD / Each

$1,856.47CAD / Each

Buy It Together

Current Item

Waring 7010S blender 2-speed 1-liter, SS, 120v
Waring 7010S blender 2-speed 1-liter, SS, 120v
0424520

$1,856.47CAD / Each
+
Waring CAC32 Repl Container Glass 1L
0424301

$359.14CAD / Each
=
Total Price 2215.61 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Two-speed blenders with timer offer a mechanical 3-minute timer that allows automatic shutoff and a push-button speed control for 18,000 and 22,000 rpm operation.

Variable-speed controller, available separately, lets you adjust speed from 1,000 rpm to the maximum speed.

UL Listed.1 Year Warranty
Specifications
  • Capacity (L)1
  • Min RPM18000
  • Max RPM22000
  • Motor TypeStandard
  • Power (VAC)120
  • Power (amps)3.6
  • Power (Hz)50/60
  • Container MaterialStainless Steel
  • Timer (minutes)3
  • ColorWhite
  • Descriptionblender 2-speed 1-liter, SS, 120v
  • Warranty1 Year
Reviews
Q&A