Troemner Metric Slotted Weight Hangers for Class-6 Weights

Use in a variety of applications such as pressure, torque, and tensile strength testing
  • Use with Slotted Weights
  • Color coded – gold for metric
Cast Iron Slotted Weights are typically used with a hanger that also has its weight calibrated so the hanger can be used as part of the overall weight under test. Weight hangers are available in a variety of lengths and weight capacities. Hangers are calibrated to a mass value, and also
have a capacity of how much weight can be loaded onto them.

To determine which hanger will accommodate your weights, use the stem height of the hanger
as the maximum height, then use the thickness dimension of each weight along with the quantity you intend to place on the hanger to determine the total height of your stack of weights.
The height of your stack of weights should be less than the length of the hanger. The dimension of the hook opening is ½ inch.
$231.69 - $394.87CAD / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Mass Certification Description
Availability Pricing
Troemner 9684 1kg, 20.25" Height Metric Weight Hanger; 75 kg Capacity 1196607 Mfr # 9684
COMPARE
None 5kg, 20.25" Height Metric Weight Hanger
$287.31CAD / Each
Troemner 9680 500g, 20.25" Height Metric Weight Hanger; 50 kg Capacity 1196609 Mfr # 9680
COMPARE
None 50kg, 20.25" Height Metric Weight Hanger
$231.69CAD / Each
Troemner 9678 500g, 9.25" Height Metric Weight Hanger; 50 kg Capacity 1196610 Mfr # 9678
COMPARE
None 50kg, 9.25" Height Metric Weight Hanger
$231.69CAD / Each
Troemner 9684T 1kg; 20.25" Metric Weight Hanger with Traceable Certificate 1196612 Mfr # 9684T
COMPARE
NIST/NVLAP 1kg; 20.25" Metric Weight Hanger with Traceable Certificate
$394.87CAD / Each
Troemner 9682T 1kg; 9.25" Metric Weight Hanger with Traceable Certificate 1196613 Mfr # 9682T
COMPARE
NIST/NVLAP 1kg; 9.25" Metric Weight Hanger with Traceable Certificate
$385.66CAD / Each
Troemner 9680T 500g; 20.25" Metric Weight Hanger with Traceable Certificate 1196614 Mfr # 9680T
COMPARE
NIST/NVLAP 500g; 20.25" Metric Weight Hanger with Traceable Certificate
$320.46CAD / Each
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat