Troemner 9684 1kg, 20.25" Height Metric Weight Hanger; 75 kg Capacity

Representative image only.

Troemner 9684 1kg, 20.25" Height Metric Weight Hanger; 75 kg Capacity

Troemner | Mfr: 9684| Item: 1196607

Use in a variety of applications such as pressure, torque, and tensile strength testing

$287.31CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$287.31CAD / Each

Buy It Together

Current Item

Troemner 9684 1kg, 20.25" Height Metric Weight Hanger; 75 kg Capacity
Troemner 9684 1kg, 20.25" Height Metric Weight Hanger; 75 kg Capacity
1196607

$287.31CAD / Each
+ =
Total Price 479.96 ADD 2 ITEMS TO CART
Product Description

Includes

all weights include noted documentation of accuracy from the vendor.

Key Features

  • Use with Slotted Weights
  • Color coded – gold for metric
  • 3 month warranty

More About this Item

Cast Iron Slotted Weights are typically used with a hanger that also has its weight calibrated so the hanger can be used as part of the overall weight under test. Weight hangers are available in a variety of lengths and weight capacities. Hangers are calibrated to a mass value, and also
have a capacity of how much weight can be loaded onto them.

To determine which hanger will accommodate your weights, use the stem height of the hanger
as the maximum height, then use the thickness dimension of each weight along with the quantity you intend to place on the hanger to determine the total height of your stack of weights.
The height of your stack of weights should be less than the length of the hanger. The dimension of the hook opening is ½ inch.

3 Month Warranty
Specifications
  • Mass ClassClass 6
  • Mass Size (kg)75
  • Mass CertificationNone
  • Description5kg, 20.25" Height Metric Weight Hanger
  • Warranty3 month
Reviews
Q&A