Troemner Avoirdupois Slotted Weight Hangers for Class-6 Weights

Use in a variety of applications such as pressure, torque, and tensile strength testing
  • Color coded – silver for avoirdupois
Cast Iron Slotted Weights are typically used with a hanger that also has its weight calibrated so the hanger can be used as part of the overall weight under test. Weight hangers are available in a variety of lengths and weight capacities. Hangers are calibrated to a mass value, and also
have a capacity of how much weight can be loaded onto them.

To determine which hanger will accommodate your weights, use the stem height of the hanger
as the maximum height, then use the thickness dimension of each weight along with the quantity you intend to place on the hanger to determine the total height of your stack of weights.
The height of your stack of weights should be less than the length of the hanger. The dimension of the hook opening is ½ inch.
$195.96 - $645.34CAD / Each

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Mass Certification Description
Availability Pricing
Troemner 9484 5 lb, Avoirdupois Weight Hanger RK-11966-78 Mfr # 9484
COMPARE
None 5 lb, Avoirdupois Weight Hanger
$520.11CAD / Each
Troemner 9182 2 lb, 20.25" Avoirdupois Weight Hanger RK-11966-79 Mfr # 9482
COMPARE
None 2 lb, 20.25\" Avoirdupois Weight Hanger
$284.36CAD / Each
Troemner 9478 1 lb, 20.25" Avoirdupois Weight Hanger RK-11966-81 Mfr # 9478
COMPARE
None 1 lb, 20.25\" Avoirdupois Weight Hanger
$228.38CAD / Each
Troemner 9476 1 lb, 9.25" Avoirdupois Weight Hanger RK-11966-82 Mfr # 9476
COMPARE
None 1 lb, 9.25\" Avoirdupois Weight Hanger
$195.96CAD / Each
Troemner 9484T 5 lb, 36" Avoirdupois Weight Hanger with NIST Traceable Certifiate RK-11966-83 Mfr # 9484T
COMPARE
NIST 5 lb, Avoirdupois Weight Hanger with NIST Traceable Certificate
$645.34CAD / Each
Troemner 9482T 2 Lb; 20.25" Avoirdupois Weight Hanger with Traceable Certificate, RK-11966-84 Mfr # 9482T
COMPARE
NIST/NVLAP 2 lb, 20.25\" Avoirdupois Weight Hanger with Traceable Certificate
$384.55CAD / Each
Troemner 9480T 2 Lb; 9.25" Avoirdupois Weight Hanger with Traceable Certificate, RK-11966-85 Mfr # 9480T
COMPARE
NIST/NVLAP 2 lb, 9.25\" Avoirdupois Weight Hanger with Traceable Certificate
$377.19CAD / Each
Troemner 9478T 1 Lb; 20.25" Avoirdupois Weight Hanger with Traceable Certificate, RK-11966-86 Mfr # 9478T
COMPARE
NIST/NVLAP 1 lb, 20.25\" Avoirdupois Weight Hanger with Traceable Certificate
$330.04CAD / Each
Troemner 9476T 1 Lb; 9.25" Avoirdupois Weight Hanger with Traceable Certificate, RK-11966-87 Mfr # 9476T
COMPARE
NIST/NVLAP 1 lb, 9.25\" Avoirdupois Weight Hanger with Traceable Certificate
$302.04CAD / Each
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat