Troemner 9480T 2 Lb; 9.25" Avoirdupois Weight Hanger with Traceable Certificate,

Representative image only.

Troemner 9480T 2 Lb; 9.25" Avoirdupois Weight Hanger with Traceable Certificate,

Troemner | Mfr: 9480T| Item: 1196685

Use in a variety of applications such as pressure, torque, and tensile strength testing

$382.34CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$382.34CAD / Each

Buy It Together

Current Item

Troemner 9480T 2 Lb; 9.25" Avoirdupois Weight Hanger with Traceable Certificate,
Troemner 9480T 2 Lb; 9.25" Avoirdupois Weight Hanger with Traceable Certificate,
1196685

$382.34CAD / Each
+ =
Total Price 516.42 ADD 2 ITEMS TO CART
Product Description

Includes

noted documentation of accuracy from the vendor, not supplied in a case

Key Features

  • Color coded – silver for avoirdupois
  • 3 month warranty

More About this Item

Cast Iron Slotted Weights are typically used with a hanger that also has its weight calibrated so the hanger can be used as part of the overall weight under test. Weight hangers are available in a variety of lengths and weight capacities. Hangers are calibrated to a mass value, and also
have a capacity of how much weight can be loaded onto them.

To determine which hanger will accommodate your weights, use the stem height of the hanger
as the maximum height, then use the thickness dimension of each weight along with the quantity you intend to place on the hanger to determine the total height of your stack of weights.
The height of your stack of weights should be less than the length of the hanger. The dimension of the hook opening is ½ inch.

3 Month Warranty
Specifications
  • Mass ClassClass 6
  • Mass Size (lbs)2
  • Mass CertificationNIST/NVLAP
  • Height (in)9.25
  • Description2 lb, 9.25" Avoirdupois Weight Hanger with Traceable Certificate
  • Warranty3 month
Reviews
Q&A