Traceable® Digital Pocket Thermometers

Calibrated Digital Pocket-sized Thermometer
  • Large, easy-to-read LCD
  • Switch between °F/°C
  • Durable stainless steel stem
The Traceable digital pocket thermometers deliver high-accuracy temperature readings for demanding laboratory and industrial applications. Choose from models with a maximum temperature of 150 °C (302 °F) or 300 °C (572 °F)—ideal for monitoring everything from ambient conditions to high-temperature processes. Select from multiple configurations to suit your application: a compact mini keychain version for portability, 8-inch stem models for general-purpose use, and extended 11.5-inch stem models for accessing deep vessels or equipment. The slim, durable design and long battery life make it an excellent choice for professionals in laboratories, food production, healthcare, and industrial quality control environments.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.
$55.25 - $129.36CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Max Temperature (° F) Probe Length (in)
Availability Pricing
Traceable Digital Pocket Thermometer, 150°C (302°F), High-Accuracy, 8"L Stem 9020501 Mfr # 4352TR
COMPARE
±0.2°C (0.5°F) at tested points, ±1°C (1.8°F) otherwise 302 8
$129.36CAD / Each
Traceable Digital Pocket Thermometer, 250°C (482°F), High-Accuracy, 11.5"L Stem 9020502 Mfr # 4354TR
COMPARE
±0.5°C (0.9°F) at tested points, ±1°C (1.8°F) otherwise 482 11 1/2
$129.36CAD / Each
Traceable Digital Pocket Thermometer, 150°C (302°F), Mini Key Chain 9020510 Mfr # 4351TR
COMPARE
±1.0°C (1.8°F) from -20 to 100°C (-4 to 212°F) 302 1
$55.25CAD / Each
Traceable Digital Pocket Thermometer, 150°C (302°F), 8"L Stem 9022515 Mfr # 4052TR
COMPARE
±1.0°C (1.8°F) from -30°C to 150°C (-22 to 302°F) 302 8
$65.57CAD / Each
Traceable Digital Pocket Thermometer, 250°C (482°F), 11.5"L Stem 9446040 Mfr # 4353TR
COMPARE
±1.0°C (1.8°F) from -30°C to 150°C (-22 to 302°F) 482 11 1/2
$80.01CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat