Thermo Scientific NESLAB ThermoFlex Recirculating Chillers

Up to 10% greater cooling capacity than comparable models
  • High reliability
  • Easy to operate and install
These reliable, easy-to-use chillers are optimized for the most demanding applications. They feature a robust refrigeration system designed for continuous use in a variety of environments. The recirculation system incorporates a highly reliable plumbing design to eliminate leaks and improve performance. Integrated air and fluid filters minimize wear to mechanical parts, which lowers lifetime maintenance costs and improves system reliability.

Units feature simple push-button operation with a quick-start guide to walk you through start-up. A visual fluid indicator gives instant status of fluid level while an integrated funnel allows quick, spill-proof filling. Integrated ramp and locking casters allow a single person to unpack, move, and install the chiller in minutes. Unit can be operated with two sides blocked for installation flexibility. Chillers are available with low-flow (P1) or high-flow (T1) positive displacement pump with Internal Pressure Regulator (IPR) to protect your application from excessively high pressures.
$12,523.82 - $15,470.60CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Cooling Capacity At 20° C (watts) Min Temperature (° C) Description
Availability Pricing
Thermo Scientific 1011C10500200100 ThermoFlex 900 Chiller, P1; 115V 1304200 Mfr # 1011C10500200100
COMPARE
900 5 900 Chiller, P1; 115V
$12,523.82CAD / Each
Thermo Scientific 1011C10500200100 ThermoFlex 900 Chiller, P1, IPR; 115 VAC 1304204 Mfr # 1011C10500200100
COMPARE
900 5 900 Chiller, P1, IPR; 115V
$12,523.82CAD / Each
Thermo Scientific 1011C10500200100 ThermoFlex 900 Chiller, T1, IPR; 115 VAC 1304210 Mfr # 1011C10500200100
COMPARE
900 5 900 Chiller, P2, IPR; 115V
$12,523.82CAD / Each
Thermo Scientific ThermoFlex 2500 Chiller, P1, IPR; 208 VAC 1304242 Mfr # 1213C10500200200
COMPARE
2500 5 2500 Chiller, P1, IPR; 208V
$15,470.60CAD / Each
Thermo Scientific 1213C10500200200 ThermoFlex 2500 Chiller, T1, IPR; 208 VAC 1304246 Mfr # 1213C10500200200
COMPARE
2500 5 2500 Chiller, P2, IPR; 208V
$15,470.60CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat