Thermo Scientific 1011C10500200100 ThermoFlex 900 Chiller, P1; 115V

Representative image only.

Thermo Scientific 1011C10500200100 ThermoFlex 900 Chiller, P1; 115V

Thermo Scientific | Mfr: 1011C10500200100| Item: 1304200

Up to 10% greater cooling capacity than comparable models

$12,523.82CAD / Each

$12,523.82CAD / Each
Product Description

Includes

power cord with plug.

Key Features

  • High reliability
  • Easy to operate and install
  • 2 year warranty

More About this Item

These reliable, easy-to-use chillers are optimized for the most demanding applications. They feature a robust refrigeration system designed for continuous use in a variety of environments. The recirculation system incorporates a highly reliable plumbing design to eliminate leaks and improve performance. Integrated air and fluid filters minimize wear to mechanical parts, which lowers lifetime maintenance costs and improves system reliability.

Units feature simple push-button operation with a quick-start guide to walk you through start-up. A visual fluid indicator gives instant status of fluid level while an integrated funnel allows quick, spill-proof filling. Integrated ramp and locking casters allow a single person to unpack, move, and install the chiller in minutes. Unit can be operated with two sides blocked for installation flexibility. Chillers are available with low-flow (P1) or high-flow (T1) positive displacement pump with Internal Pressure Regulator (IPR) to protect your application from excessively high pressures.

Canadian Standards AssociationUL Listed.Two year warranty
Specifications
  • Bath TypeRecirculating Water Bath
  • Reservoir Capacity (L)7.2
  • Max Temperature (° C)40
  • Min Temperature (° C)5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 20° C (watts)900
  • Max Flow Rate (L/min)7.9
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)15
  • Description900 Chiller, P1; 115V
  • Warranty2 year
Reviews
Q&A