Sussman Medium Capacity Electric Steam Generators

Suitable for industries requiring efficient, high quality saturated steam, including laboratories, industrial plants, pilot plants, food and chemical processing applications
  • Complete with automatic features, including pressure and liquid level controllers —
  • McDonnell Miller No. 150 control automatically maintains proper water level, shutting
  • off the boiler when water supply in the boiler drops below a safe operating level
  • Long-life heating elements — industrial-grade, heavy-duty, 0.420” diameter stainless steel
  • heating elements equipped with one-piece resistance-welded terminations for added
  • strength and safety
  • Safe, easy-to-use heat source — no on-site products of combustion
These steam generators also include all the features and benefits as the Low-Capacity Electric Steam Generators, but with greater capacity for your more demanding needs.
$21,423.09 - $44,975.23CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Electric Capacity (kW) Output (lbs/hr) Power (VAC)
Availability Pricing
Sussman ES48100B3 Medium Capacity Steam Generator; 145 Lbs/hr, 208 VAC RK-07601-13 Mfr # ES48100B3
COMPARE
48 145 208
$21,423.09CAD / Each
Sussman ES48100F3 Medium Capacity Steam Generator; 145 Lbs/hr, 480 VAC RK-07601-15 Mfr # ES48100F3
COMPARE
48 145 480
$21,423.09CAD / Each
Sussman ES72100F3 Medium Capacity Steam Generator; 217 Lbs/hr, 480 VAC RK-07601-23 Mfr # ES72100F3
COMPARE
72 217 480
$24,642.45CAD / Each
Sussman ES100100F3 Medium Capacity Steam Generator; 325 Lbs/hr, 480 VAC RK-07601-31 Mfr # ES100100F3
COMPARE
108 325 480
$32,134.64CAD / Each
Sussman ES180100F3 Medium Capacity Steam Generator; 542 Lbs/hr, 480 VAC RK-07601-39 Mfr # ES180100F3
COMPARE
180 542 480
$44,975.23CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat