Sussman ES48100B3 Medium Capacity Steam Generator; 145 Lbs/hr, 208 VAC

Representative image only.

Sussman ES48100B3 Medium Capacity Steam Generator; 145 Lbs/hr, 208 VAC

Sussman | Mfr: ES48100B3| Item: 0760113

Suitable for industries requiring efficient, high quality saturated steam, including laboratories, industrial plants, pilot plants, food and chemical processing applications

$20,590.63CAD / Each

$20,590.63CAD / Each
Product Description

Key Features

  • Complete with automatic features, including pressure and liquid level controllers —
  • McDonnell Miller No. 150 control automatically maintains proper water level, shutting
  • off the boiler when water supply in the boiler drops below a safe operating level
  • Long-life heating elements — industrial-grade, heavy-duty, 0.420” diameter stainless steel
  • heating elements equipped with one-piece resistance-welded terminations for added
  • strength and safety
  • Safe, easy-to-use heat source — no on-site products of combustion
  • 1 year warranty

More About this Item

These steam generators also include all the features and benefits as the Low-Capacity Electric Steam Generators, but with greater capacity for your more demanding needs.

Canadian Standards AssociationUL Listed.1 Year Warranty
Specifications
  • Output (lbs/hr)145
  • Electric Capacity (kW)48
  • Min Pressure (PSI)0
  • Max Pressure (PSI)90
  • Power (VAC)208
  • Power (Hz)50/60
  • Power (amps)134
  • Phase3
  • Height (in)44
  • Width (in)33
  • Depth (in)23
  • Height (cm)111.76
  • Width (cm)83.82
  • Depth (cm)58.42
  • DescriptionMedium Capacity Steam Generator; 145 Lbs/hr, 208 VAC
  • Warranty1 Year
Reviews
Q&A