Speirs Robertson AMD-SS and AMD-AS Series Balance Tables with Built-in Isolation Platform

Workstations support high-performance balances and peripheral instrumentation
  • Built-in balance isolation area is flush with the surrounding work area, maximizing available space
  • Removes up to 99% of vertical and horizontal vibrations caused by building-, sound-, and surface-generated frequencies
  • Choose between the elastomeric or pneumatic isolation platform depending on the sensitivity of your balance
  • Stainless steel worktop and epoxy powder-coated steel frame are durable and easy to clean
These worktables eliminate unwanted vibrations which limit the performance of sensitive instruments such as balances. Both series feature a sound-deadened isolation platform core and tubular steel frame with leveling feet. The isolation platform can be removed for cleaning, or switched with other platforms as necessary.
$4,107.81 - $8,533.87CAD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Height (in) Width (in) Capacity (lbs)
Availability Pricing
Speirs Robertson AMD-SS-75x75 AMD-SS Balance Table, 75x75 cmwith 30x45 cmIsolation Platform 1150046 Mfr # AMD-SS-75X75
COMPARE
28 1/2 29 1/2 220
$4,107.81CAD / Each
Speirs Robertson AMD-SS-90x75 AMD-SS Balance Table, 90x75 cmwith 30x45 cmIsolation Platform 1150047 Mfr # AMD-SS-90X75
COMPARE
28 1/2 35 3/8 220
$4,608.76CAD / Each
Speirs Robertson AMD-AS-75x75 Balance Table, 30 x 45 cmAir Isolation Platform 1150048 Mfr # AMD-AS-75X75
COMPARE
28 1/2 29 1/2 220
$8,533.87CAD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat