Speirs Robertson AMD-SS-90x75 AMD-SS Balance Table, 90x75 cmwith 30x45 cmIsolation Platform

Representative image only.

Speirs Robertson AMD-SS-90x75 AMD-SS Balance Table, 90x75 cmwith 30x45 cmIsolation Platform

Speirs Robertson | Mfr: AMD-SS-90X75| Item: 1150047

Workstations support high-performance balances and peripheral instrumentation

$4,608.76CAD / Each

$4,608.76CAD / Each
Product Description

Key Features

  • Built-in balance isolation area is flush with the surrounding work area, maximizing available space
  • Removes up to 99% of vertical and horizontal vibrations caused by building-, sound-, and surface-generated frequencies
  • Choose between the elastomeric or pneumatic isolation platform depending on the sensitivity of your balance
  • Stainless steel worktop and epoxy powder-coated steel frame are durable and easy to clean
  • 1 year warranty

More About this Item

These worktables eliminate unwanted vibrations which limit the performance of sensitive instruments such as balances. Both series feature a sound-deadened isolation platform core and tubular steel frame with leveling feet. The isolation platform can be removed for cleaning, or switched with other platforms as necessary.

Elastomeric isolator AMD-SS models use sorbothane with a natural frequency of 7 Hz. This removes most vibrations above that frequency with a maximum efficiency of 98% reduction at 100 Hz. Suitable for toploading balances and compact industrial scales that fit the isolation platform.

Worktop material: stainless steel

Isolators: four 7 Hz sorbothane isolators

Isolation platform size: 11-13/16" x 17-23/32" (30 x 45 cm)

Isolation performance: 95% at 50 Hz, 98% at 100 Hz

Working temperature: –4 to 320°F (–20 to 160°C)

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)28 1/2
  • Width (in)35 3/8
  • Depth (in)29 1/2
  • DescriptionAMD-SS Balance Table, 90x75 cmwith 30x45 cmIsolation Platform
  • Warranty1 year
Reviews
Q&A