Shimpo TNC Series Torque Cap Testers

Quickly measures open and close torque values up to 14.8 ft-lbs (20 N-m) on a wide range of test samples
  • Precise ± 0.3% of reading accuracy ensures exact results
  • Easy set up with removable chuck pins and size adjustment knob to enable testing of samples with diameters from 0.77” (19.5 mm) up to 7.48” (190 mm)
  • 1000 unit memory data storage
  • Seven modes of operation: Track, Preset, Peak, First Peak, Auto Peak, Auto First Peak, Double Peak
  • Preset operation with Pass-Fail icons enables quick determination of performance acceptance
  • Backlit graphical, reversible display with analog bar graph plus CW/CCW directional indication provides fast interpretation of test responses
  • Selectable chart display mode aids viewing performance over the entire test
The TNC digital torque cap testers are used in medical, pharmaceutical, industrial quality control, R&D and countless other torque applications. They provide long operation life and power flexibility with the ability to work from the internal rechargeable battery or included AC adapter. The TNC’s have six modes of operation: “Track” for live readings, “Peak” to record the highest level over a test, “First Peak” which records a reading after a programmed decrease, “Auto Peak” to reset after a period of time, “Auto First Peak” which resets the first peak after a period of time, and “Double Peak” which provides two separate peak readings from programmed decreases. Preset operation with programmable tolerance thresholds for a quick pass/fail test is available in all modes. The analog bar graph on the backlit, reversible LCD aids users by providing the resultant torque’s current position compared to the full-scale range along with the direction of the force. Pass/fail icons produce live test feedback allowing instant determination of the results. Every tester comes standard with USB and RS-232 outputs. The TNC’s software enables the uploading of data and the additional statistical analysis with its auto-calculation of the selected values.
$1,841.74 - $2,467.93CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Capacity (N-m) Data Storage Power (VAC)
Availability Pricing
Shimpo Digital Torque Cap Tester, 2 N-m Range 2530524 Mfr # TNC-2
COMPARE
2 1000 data points 110 to 240
$1,841.74CAD / Each
Shimpo Digital Torque Cap Tester, 5 N-m Range 2530525 Mfr # TNC-5
COMPARE
5 1000 data points 110 to 240
$1,878.57CAD / Each
Shimpo Digital Torque Cap Tester, 10 N-m Range 2530526 Mfr # TNC-10
COMPARE
10 1000 data points 110 to 240
$2,136.42CAD / Each
Shimpo Digital Torque Cap Tester, 20 N-m Range 2530527 Mfr # TNC-20
COMPARE
20 1000 data points 110 to 240
$2,467.93CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat