Shimpo Digital Torque Cap Tester, 2 N-m Range

Representative image only.

Shimpo Digital Torque Cap Tester, 2 N-m Range

Shimpo | Mfr: TNC-2| Item: 2530524

Quickly measures open and close torque values up to 14.8 ft-lbs (20 N-m) on a wide range of test samples

$1,841.74CAD / Each

$1,841.74CAD / Each
Product Description

Key Features

  • Precise ± 0.3% of reading accuracy ensures exact results
  • Easy set up with removable chuck pins and size adjustment knob to enable testing of samples with diameters from 0.77” (19.5 mm) up to 7.48” (190 mm)
  • 1000 unit memory data storage
  • Seven modes of operation: Track, Preset, Peak, First Peak, Auto Peak, Auto First Peak, Double Peak
  • Preset operation with Pass-Fail icons enables quick determination of performance acceptance
  • Backlit graphical, reversible display with analog bar graph plus CW/CCW directional indication provides fast interpretation of test responses
  • Selectable chart display mode aids viewing performance over the entire test
  • 1 year warranty

More About this Item

The TNC digital torque cap testers are used in medical, pharmaceutical, industrial quality control, R&D and countless other torque applications. They provide long operation life and power flexibility with the ability to work from the internal rechargeable battery or included AC adapter. The TNC’s have six modes of operation: “Track” for live readings, “Peak” to record the highest level over a test, “First Peak” which records a reading after a programmed decrease, “Auto Peak” to reset after a period of time, “Auto First Peak” which resets the first peak after a period of time, and “Double Peak” which provides two separate peak readings from programmed decreases. Preset operation with programmable tolerance thresholds for a quick pass/fail test is available in all modes. The analog bar graph on the backlit, reversible LCD aids users by providing the resultant torque’s current position compared to the full-scale range along with the direction of the force. Pass/fail icons produce live test feedback allowing instant determination of the results. Every tester comes standard with USB and RS-232 outputs. The TNC’s software enables the uploading of data and the additional statistical analysis with its auto-calculation of the selected values.

1 Year Warranty
Specifications
  • Capacity (N-cm)200
  • Capacity (N-m)2
  • Resolution (N-cm)0.02
  • Resolution (N-m)0.0002
  • Accuracy± 0.3% of reading over 5 to 100% capacity
  • Sampling Rate2000 Hz
  • OutputUSB, serial port RS-232, High and low limit NPN
  • Overload120% of Full Scale
  • Display160* 128 Dot matrix backlit LCD
  • Data Storage1000 data points
  • Operation ModeTrack, Preset, Peak, First Peak, Auto Peak, Auto First Peak, Double Peak
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)80
  • Min Operating RH (%)20
  • Weight (lbs)5.5
  • Height (in)5.59
  • Width (in)7.87
  • Length (in)7.75
  • Height (cm)14.2
  • Width (cm)20
  • Length (cm)19.7
  • Battery lifeApprox. 25 hours continuous on full charge
  • Battery3.6 V dc 1600 mAH Ni-MH battery pack
  • Power (Hz)50/60
  • Power (VAC)110 to 240
  • DescriptionDigital Torque Cap Tester, 2 N-m Range
  • Warranty1 year
Reviews
Q&A