PyrexBrand 3023 Cylinders

  • Double metric scale
  • Class A
These single metric scale cylinders are calibrated “to contain”. The scale marked in white enamel is clearly visible. The 10-mL size has a funnel top. Bumper guards are supplied with 25-mL through 2000-mL cylinders. The 100-mL size is made in accordance with ASTM E-133 and E-1272.
$228.38 - $925.29CAD / Case of 18

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Graduation Interval (mL) Material
Availability Pricing
Pyrex 3023-25 Brand 3023 Cylinders, Class A, To Deliver, 25 ml, 18/cs 3459121 Mfr # 3023-25
COMPARE
25 0.2 Glass
$891.40CAD / Case of 18
Pyrex 3023-50 Brand 3023 Cylinders, Class A, To Deliver, 50 ml, 18/cs 3459122 Mfr # 3023-50
COMPARE
50 1 Glass
$925.29CAD / Case of 18
Pyrex 3023-100 Brand 3023 Cylinders, Class A, To Deliver, 100 ml, 12/cs 3459123 Mfr # 3023-100
COMPARE
100 1 Glass
$736.70CAD / Case of 12
Pyrex 3023-1L Brand 3023 Cylinders, Class A, To Deliver, 1000 mL, 1/cs 3459126 Mfr # 3023-1L
COMPARE
1000 10 Glass
$228.38CAD / Case of 1
Pyrex 3023-2L Brand 3023 Cylinders, Class A, To Deliver, 2000 mL, 1/cs 3459127 Mfr # 3023-2L
COMPARE
2000 20 Glass
$362.45CAD / Case of 1
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat