Pyrex 3023-2L Brand 3023 Cylinders, Class A, To Deliver, 2000 mL, 1/cs

Representative image only.

Pyrex 3023-2L Brand 3023 Cylinders, Class A, To Deliver, 2000 mL, 1/cs

Pyrex | Mfr: 3023-2L| Item: 3459127

$362.45CAD / Case of 1

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$362.45CAD / Case of 1

Buy It Together

Current Item

Pyrex 3023-2L Brand 3023 Cylinders, Class A, To Deliver, 2000 mL, 1/cs
Pyrex 3023-2L Brand 3023 Cylinders, Class A, To Deliver, 2000 mL, 1/cs
3459127

$362.45CAD / Case of 1
+ =
Total Price 517.89 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Double metric scale
  • Class A

More About this Item

These single metric scale cylinders are calibrated “to contain”. The scale marked in white enamel is clearly visible. The 10-mL size has a funnel top. Bumper guards are supplied with 25-mL through 2000-mL cylinders. The 100-mL size is made in accordance with ASTM E-133 and E-1272.

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Graduation Interval (mL)20
  • Tolerance (mL)±12.0
  • DescriptionBrand 3023 Cylinders, Class A, To Deliver, 2000 mL, 1/cs
Reviews
Q&A