Precision Loop Calibrator and Precision Loop Calibrator with HART Communications

Saves time and produce high-quality results
  • Best-in-class accuracy at ±0.01% reading
  • 24 VDC loop power with mA measure mode (–25% to 125%)
  • Resolution of 1 µA on mA ranges and 1 mV on voltages ranges
  • Simple two-wire connection for all measurements
  • Auto shutdown to conserve battery life (adjustable up to 30 minutes)
  • Variable step & ramp time in seconds
  • Adjustable span selection (0 to 20 mA or 4 to 20 mA)
  • Valve Test (simulate defined mA values with % keys)
  • Intuitive user interface with Quick-Set knob for fast setup, easy use
  • Small rugged design operates on (6) standard AAA batteries
These calibrators are built around a user-friendly interface with a Quick-Set rotary encoder knob. This tool reduces the time it takes to measure, or source, voltage or current and power up a loop. Compact, rugged design with protective holster easily fits into a technician’s hand. A large backlit display is easy to read even in dark, cramped worked areas.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Measurement (mA) Max Measurement (VDC)
Availability Pricing
Fluke 709 Precision Current Loop Calibrator 2607201 Mfr # FLUKE-709
COMPARE
24
Call For Price
Fluke 709H Current Loop Calibrator, HART mode 2607202 Mfr # FLUKE-709H
COMPARE
24
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat