Fluke 709 Precision Current Loop Calibrator

Representative image only.

Fluke 709 Precision Current Loop Calibrator

Fluke | Mfr: FLUKE-709| Item: 2607201

Saves time and produce high-quality results

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fluke 709 Precision Current Loop Calibrator
Fluke 709 Precision Current Loop Calibrator
2607201

Call For Price
+ =
Total Price 356.56 ADD 2 ITEMS TO CART
Product Description

Includes

soft case, six AAA batteries, manual CD-ROM, and quick-reference guide.

Key Features

  • Best-in-class accuracy at ±0.01% reading
  • 24 VDC loop power with mA measure mode (–25% to 125%)
  • Resolution of 1 µA on mA ranges and 1 mV on voltages ranges
  • Simple two-wire connection for all measurements
  • Auto shutdown to conserve battery life (adjustable up to 30 minutes)
  • Variable step & ramp time in seconds
  • Adjustable span selection (0 to 20 mA or 4 to 20 mA)
  • Valve Test (simulate defined mA values with % keys)
  • Intuitive user interface with Quick-Set knob for fast setup, easy use
  • Small rugged design operates on (6) standard AAA batteries
  • 3 year warranty

More About this Item

These calibrators are built around a user-friendly interface with a Quick-Set rotary encoder knob. This tool reduces the time it takes to measure, or source, voltage or current and power up a loop. Compact, rugged design with protective holster easily fits into a technician’s hand. A large backlit display is easy to read even in dark, cramped worked areas.

Additional What's included:
Model 709 also includes two AC72 alligator clips and TL75 test leads.

3 Year Warranty
Specifications
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Voltage Accuracy (VDC)0.01% ±2 counts, all ranges (at 23°C ±°C)
  • Max Temperature (° F)131
  • Min Temperature (° F)14
  • Operating Humidty Range10 to 95% non-condensing
  • Pressure Resolution1 μA (Current): 1 mV Voltage
  • Stability20 ppm of FS/°C from -10 to 18°C and 28 to 55°C
  • Display Type128 x 64 pixels, LCD graphic with backlight, 0.34"H digits
  • Width (in)3 5/8
  • Height (in)1 3/8
  • Length (in)6
  • Width (cm)9
  • Height (cm)3
  • Length (cm)15
  • Batteries6 x AAA batteries
  • Battery life40-hour typical
  • DescriptionPrecision Current Loop Calibrator
  • Warranty3 Years
Reviews
Q&A