Ohaus Valor 7000 Portion Control Scales

Perfect for the retail environment with touchless design, dual displays, and standard printer output
  • Dual backlit displays allow operators and customers to see information at the same time
  • Standard RS-232 output included for connection to a printer, with another port available to add further communication options
  • Front and rear infrared sensors will tare, weigh, and print with the swipe of a hand, minimizing contamination
  • Sturdy stainless steel and ABS construction
  • Built-in rechargeable battery provides 210 hours of continuous use
  • Weigh functions include weighing, percentage weighing, checkweighing and percent check, and accumulation
  • NTEP and NSF approved for retail and food handling applications
Dual display is ideal in retail environments allowing operator and customer the same view of product weight. The dual display is also well suited to processing environments, where food handlers can share one scale. Each display includes an infrared sensor designed to allow repetitive weighing without ever touching the scale. The check weighing mode utilizes bright red, yellow, and green LEDs to make filling, sorting, grading and portioning easy and fast.
$1,579.47CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Ohaus V71P1502T Valor 7000 Compact Bench Scale; 1.5 kg x 0.05 g 1161083 Mfr # V71P1502T
COMPARE
1.5 3 100 to 240
$1,579.47CAD / Each
Ohaus V71P15T Valor 7000 Compact Bench Scale 15kg x 0.5g 1161084 Mfr # V71P15T
COMPARE
15 30 100 to 240
$1,579.47CAD / Each
Ohaus V71P30T Valor 7000 Compact Bench Scale; 30 kg x 1 g 1161085 Mfr # V71P30T
COMPARE
30 60 100 to 240
$1,579.47CAD / Each
Ohaus V71P3T Valor 7000 Compact Bench Scale; 3 kg x 0.1 g 1161086 Mfr # V71P3T
COMPARE
3 6 100 to 240
$1,579.47CAD / Each
Ohaus V71P6T Valor 7000 Compact Bench Scale; 6 kg x 0.2 g 1161087 Mfr # V71P6T
COMPARE
6 15 100 to 240
$1,579.47CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat