Ohaus V71P6T Valor 7000 Compact Bench Scale; 6 kg x 0.2 g

Representative image only.

Ohaus V71P6T Valor 7000 Compact Bench Scale; 6 kg x 0.2 g

Ohaus | Mfr: V71P6T| Item: 1161087

Perfect for the retail environment with touchless design, dual displays, and standard printer output

$1,579.47CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,579.47CAD / Each

Buy It Together

Current Item

Ohaus V71P6T Valor 7000 Compact Bench Scale; 6 kg x 0.2 g
Ohaus V71P6T Valor 7000 Compact Bench Scale; 6 kg x 0.2 g
1161087

$1,579.47CAD / Each
+
Ohaus STP103 Compact Thermal Printer
1180022

$1,763.65CAD / Each
+ =
Total Price 3647.38 ADD 3 ITEMS TO CART
Product Description

Includes

built-in rechargeable lead acid battery, and power adapter.

Key Features

  • Dual backlit displays allow operators and customers to see information at the same time
  • Standard RS-232 output included for connection to a printer, with another port available to add further communication options
  • Front and rear infrared sensors will tare, weigh, and print with the swipe of a hand, minimizing contamination
  • Sturdy stainless steel and ABS construction
  • Built-in rechargeable battery provides 210 hours of continuous use
  • Weigh functions include weighing, percentage weighing, checkweighing and percent check, and accumulation
  • NTEP and NSF approved for retail and food handling applications
  • 1 year warranty

More About this Item

Dual display is ideal in retail environments allowing operator and customer the same view of product weight. The dual display is also well suited to processing environments, where food handlers can share one scale. Each display includes an infrared sensor designed to allow repetitive weighing without ever touching the scale. The check weighing mode utilizes bright red, yellow, and green LEDs to make filling, sorting, grading and portioning easy and fast.

1 Year Warranty
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)15
  • Readability (g)0.2
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)100 to 240
  • Height (in)4 19/32
  • Width (in)12 1/5
  • Depth (in)12 29/32
  • Platform Length (in)11 51/64
  • Platform Width (in)8 29/32
  • Display Height (in)1 1/2
  • DescriptionValor 7000 Compact Bench Scale; 6 kg x 0.2 g
  • Warranty1 Year
Reviews
Q&A