Ohaus Valor 4000 PW Portion Control Washdown Scales - NTEP

Rugged design and advanced weighing functions increase productivity for multiple operators
  • Polycarbonate keypad is impact and puncture resistant
  • Durable stainless steel and ABS construction handles harsh environments
  • Flow Thru™ design channels fluids away from silicone-sealed internal components through strategically placed drains
  • Large dual display (front and back sides of scale) allows use by more than one person for the same job
  • Weighing functions include weighing, percentage weighing, checkweighing, and accumulation
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • Infrared sensor on back display tares scale with the swipe of a hand
  • Quick response displays results in less than half a second
  • NTEP and NSF approved for retail and food handling applications
Dual display works great in the retail environment allowing operator and customer the same view of product weight. The dual display is also well suited to processing environments, where food handlers can share one scale. The stainless steel platform and ABS housing is great for most retail applications.
Additional features include adjustable non-slip leveling feet and lighted leveling bubble, carrying handle integral to housing, and menu and mode setup navigation prompts on keys.
$1,125.67CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Ohaus V41PWE1501T Valor 4000 PW Compact Bench Scale 1, 500g x 0.2g 1161136 Mfr # V41PWE1501T
COMPARE
1.5 3 100 to 240
$1,125.67CAD / Each
Ohaus V41PWE3T Valor 4000 PW Compact Bench Scale 3, 000g x 0.5G 1161137 Mfr # V41PWE3T
COMPARE
3 6 100 to 240
$1,125.67CAD / Each
Ohaus V41PWE6T Valor 4000 PW Compact Bench Scale 6, 000g x 1g 1161138 Mfr # V41PWE6T
COMPARE
6 12 100 to 240
$1,125.67CAD / Each
Ohaus V41PWE15T Valor 4000 PW Compact Bench Scale 15, 000g x 2g 1161139 Mfr # V41PWE15T
COMPARE
15 30 100 to 240
$1,125.67CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat