Ohaus V41PWE3T Valor 4000 PW Compact Bench Scale 3, 000g x 0.5G

Representative image only.

Ohaus V41PWE3T Valor 4000 PW Compact Bench Scale 3, 000g x 0.5G

Ohaus | Mfr: V41PWE3T| Item: 1161137

Rugged design and advanced weighing functions increase productivity for multiple operators

$1,125.67CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,125.67CAD / Each

Buy It Together

Current Item

Ohaus V41PWE3T Valor 4000 PW Compact Bench Scale 3, 000g x 0.5G
Ohaus V41PWE3T Valor 4000 PW Compact Bench Scale 3, 000g x 0.5G
1161137

$1,125.67CAD / Each
+ + =
Total Price 2162.57 ADD 3 ITEMS TO CART
Product Description

Includes

stainless steel weigh pan with chemical resistant overlay, built-in rechargeable lead acid battery, and power cord.

Key Features

  • Polycarbonate keypad is impact and puncture resistant
  • Durable stainless steel and ABS construction handles harsh environments
  • Flow Thru™ design channels fluids away from silicone-sealed internal components through strategically placed drains
  • Large dual display (front and back sides of scale) allows use by more than one person for the same job
  • Weighing functions include weighing, percentage weighing, checkweighing, and accumulation
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • Infrared sensor on back display tares scale with the swipe of a hand
  • Quick response displays results in less than half a second
  • NTEP and NSF approved for retail and food handling applications
  • 1 year warranty

More About this Item

Dual display works great in the retail environment allowing operator and customer the same view of product weight. The dual display is also well suited to processing environments, where food handlers can share one scale. The stainless steel platform and ABS housing is great for most retail applications.
Additional features include adjustable non-slip leveling feet and lighted leveling bubble, carrying handle integral to housing, and menu and mode setup navigation prompts on keys.

1 Year WarrantyNSF international certifiedNTEP
Specifications
  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6
  • Readability (g)0.5
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)0.5
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Height (in)4 51/64
  • Width (in)10 1/10
  • Depth (in)11
  • Platform Length (in)10 7/64
  • Platform Width (in)11
  • Display Height (in)51/64
  • DescriptionValor 4000 PW Compact Bench Scale 3, 000g x 0.5G
  • Warranty1 Year
Reviews
Q&A