Ohaus® Courier™ 7000 Shipping Scales

Easily integrates with UPS and FedEx systems
  • Built-in USB and RS-232 connectivity
  • Designed to withstand constant use
  • Large, easy-to-read white backlit LCD display
  • Non-slip adjustable rubber feet keep scales level and stable
Specially designed for distribution and office shipping needs, the Courier 700 series scales offer quick and easy integration with UPS, FedEx, and other shipping systems. The addition of the GeoCode application allows for local calibration adjustments. Communications ports include built-in USB and RS-232 connectivity.

The scales are easy to operate through use of four-key interface buttons located on the control panel. A display hold feature retains weight data and shows it on a large, easy to view white backlit LCD display. A Weight Alert™ mode instantly informs you when packages may be too heavy in relation to defined values. The scales also feature PC-based shipping software which captures data accurately and efficiently.

The sturdy, powder-coated carbon steel frame and thick stainless-steel platform ensures years of constant heavy shipping use. Scales can run on the included AC adapter with USB type-C cable or 4 AA batteries (not included).

Optional Ethernet, second RS-232, Bluetooth/Wi-Fi, remote display, and ball top and roller top for material handling ease are available.
$1,097.68 - $2,099.58CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Platform Width (in) Readability (g)
Availability Pricing
Ohaus Courier™ 7000 i-C71M15R Shipping Scale, 30lb x 0.01lb/15kg x 0.005kg (small pan) 0100442 Mfr # 30745875
COMPARE
15 14 5
$1,097.68CAD / Each
Ohaus Courier™ 7000 i-C71M75R Shipping Scale, 150lb x 0.05lb/75kg x 0.02kg (small pan) 0100443 Mfr # 30745876
COMPARE
75 14 20
$1,097.68CAD / Each
Ohaus Courier™ 7000 i-C71M50L Shipping Scale, 100lb x 0.02lb/50kg x 0.01kg (mid-size pan) 0100444 Mfr # 30745877
COMPARE
50 18 10
$1,781.33CAD / Each
Ohaus Courier™ 7000 i-C71M125L Shipping Scale, 250lb x 0.05lb/125kg x 0.02kg (mid-size pan) 0100445 Mfr # 30745878
COMPARE
125 18 20
$1,781.33CAD / Each
Ohaus Courier™ 7000 i-C71M125X Shipping Scale, 250lb x 0.05lb/125kg x 0.02kg (large pan) 0100446 Mfr # 30745879
COMPARE
125 24 20
$2,099.58CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat