Ohaus Courier™ 7000 i-C71M75R Shipping Scale, 150lb x 0.05lb/75kg x 0.02kg (small pan)

Representative image only.

Ohaus Courier™ 7000 i-C71M75R Shipping Scale, 150lb x 0.05lb/75kg x 0.02kg (small pan)

Ohaus | Mfr: 30745876| Item: 0100443

Easily integrates with UPS and FedEx systems

$1,097.68CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,097.68CAD / Each

Buy It Together

Current Item

Ohaus Courier™ 7000 i-C71M75R Shipping Scale, 150lb x 0.05lb/75kg x 0.02kg (small pan)
Ohaus Courier™ 7000 i-C71M75R Shipping Scale, 150lb x 0.05lb/75kg x 0.02kg (small pan)
0100443

$1,097.68CAD / Each
+ =
Total Price 1401.94 ADD 2 ITEMS TO CART
Product Description

Includes

Standard AC adapter with USB type C detachable cable.

Key Features

  • Built-in USB and RS-232 connectivity
  • Designed to withstand constant use
  • Large, easy-to-read white backlit LCD display
  • Non-slip adjustable rubber feet keep scales level and stable
  • 1 year warranty

More About this Item

Specially designed for distribution and office shipping needs, the Courier 700 series scales offer quick and easy integration with UPS, FedEx, and other shipping systems. The addition of the GeoCode application allows for local calibration adjustments. Communications ports include built-in USB and RS-232 connectivity.

The scales are easy to operate through use of four-key interface buttons located on the control panel. A display hold feature retains weight data and shows it on a large, easy to view white backlit LCD display. A Weight Alert™ mode instantly informs you when packages may be too heavy in relation to defined values. The scales also feature PC-based shipping software which captures data accurately and efficiently.

The sturdy, powder-coated carbon steel frame and thick stainless-steel platform ensures years of constant heavy shipping use. Scales can run on the included AC adapter with USB type-C cable or 4 AA batteries (not included).

Optional Ethernet, second RS-232, Bluetooth/Wi-Fi, remote display, and ball top and roller top for material handling ease are available.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (g)75000
  • Capacity (kg)75
  • Capacity (lbs)150
  • Readability (g)20
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 AA batteries
  • Height (in)4 51/64
  • Length (InchShort)18
  • Width (in)14
  • Platform Length (in)12
  • Platform Width (in)14
  • Display Column Height (in)1
  • Readability (kg)1/50
  • DescriptionShipping Scale, 150lb x 0.05lb/75kg x 0.02kg (small pan)
  • Warranty1 year
Reviews
Q&A