Nabertherm Split-Type Design Horizontal Tube Furnaces

Split-type design for easy access to the internal chamber
  • Cylindrical heaters provide excellent temperature uniformity
  • Integrated switchgear and control unit
  • Safety device to prevents accidental lowering of the lid
  • 24 operating user languages available
  • Wi-Fi capability allows use with MyNabertherm App for convenient remote monitoring
Use the tube furnaces for a broad range of applications including inorganic and organic purification, coating, drying, or aging of samples. Split-type design with a hinged body that opens in half allows fast and easy working tube changes. With heating elements surrounding the tube across a full 360° axis the heat is distributed evenly across the full cross-section of the product.

Easily operate and monitor the furnace with the controller featuring intuitive touch panel and simple program entry. View colored display of temperature curves and process data on the multiparameter display. Save favorite programs to streamline your process. Real-time clock allows delayed time start. Keypad lock and user level setting prevent any unauthorized changes. Use the USB interface to save data on a USB stick for documentations. Select models with B500 controller to set up to five programs and up to two functions. The P580 controller lets you set up to 50 programs, up to six functions, control up to three zones, and logical/continuous control of heating.

Built with user safety in mind, a gas strut makes it easier to safely open and close the lid while a safety device prevents the lid from accidentally lowering. High-quality insulation and low power consumption provide a highly efficient furnace. Textured stainless steel dual shell housing combined with a fan keep the exterior temperature low. Solid state relays provide for low noise operation with continuous sound level below 80 dB(A).
$13,913.22 - $27,570.07CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° C) Process Tube Length (in) Description
Availability Pricing
Nabertherm RSH 50/250/13 Horizontal Tube Furnace with B510 Controller, 1300°C, 50 mm Dia, 250 mm Heated L; 240V 3333540 Mfr # RS152L3AN-240
COMPARE
1300 17 3/4 Horizontal Tube Furnace with B510 Controller, 1300°C, 50 mm Max Dia, 250 mm Heated Length; 240 VAC
$15,175.92CAD / Each
Nabertherm RSH 50/500/11 Horizontal Tube Furnace with B510 Controller, 1100°C, 50 mm Dia, 500 mm Heated L; 240V 3333541 Mfr # RS252L2AN-240
COMPARE
1100 20 9/16 Horizontal Tube Furnace with B510 Controller, 1100°C, 50 mm Max Dia, 500 mm Heated Length; 240 VAC
$13,913.22CAD / Each
Nabertherm RSH 80/500/13 Horizontal Tube Furnace with B510 Controller, 1300°C, 80 mm Dia, 500 mm Heated L; 480V 3333542 Mfr # RS382L3AN-480
COMPARE
1300 33 7/16 Horizontal Tube Furnace with B510 Controller, 1300°C, 80 mm Max Dia, 500 mm Heated Length; 480 VAC
$18,877.07CAD / Each
Nabertherm RSH 80/500/13 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Dia, 500 mm Heated L; 480V 3333543 Mfr # RS382W3AN3-480
COMPARE
1300 33 7/16 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Max Dia, 500 mm Heated Length; 480 VAC
$22,094.96CAD / Each
Nabertherm RSH 80/750/13 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Dia, 750 mm Heated L; 480V 3333544 Mfr # RS482W3AN3-480
COMPARE
1300 43 5/16 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Max Dia, 750 mm Heated Length; 480 VAC
$27,570.07CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat