Nabertherm RSH 80/750/13 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Dia, 750 mm Heated L; 480V

Representative image only.

Nabertherm RSH 80/750/13 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Dia, 750 mm Heated L; 480V

Nabertherm | Mfr: RS482W3AN3-480| Item: 3333544

Split-type design for easy access to the internal chamber

$27,570.07CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$27,570.07CAD / Each

Buy It Together

Current Item

Nabertherm RSH 80/750/13 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Dia, 750 mm Heated L; 480V
Nabertherm RSH 80/750/13 Horizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Dia, 750 mm Heated L; 480V
3333544

$27,570.07CAD / Each
+ =
Total Price 28707.53 ADD 2 ITEMS TO CART
Product Description

Includes

Ceramic process tube (8 cm OD x 7 cm ID x 110 cm L) and a power cord with NEMA L16-20P plug.

Key Features

  • Cylindrical heaters provide excellent temperature uniformity
  • Integrated switchgear and control unit
  • Safety device to prevents accidental lowering of the lid
  • 24 operating user languages available
  • Wi-Fi capability allows use with MyNabertherm App for convenient remote monitoring
  • Professional P580 controller allows up to 50 programs each with 40 steps
  • 1300°C (2372°F) max temperature; uses Type S thermocouple probe
  • Three-zone furnace chamber control design for minimal thermal gradients
  • Accepts up to 80 mm diameter tube
  • 750 mm heated tube length
  • 480 VAC operation
  • 1 year warranty

More About this Item

Use the tube furnaces for a broad range of applications including inorganic and organic purification, coating, drying, or aging of samples. Split-type design with a hinged body that opens in half allows fast and easy working tube changes. With heating elements surrounding the tube across a full 360° axis the heat is distributed evenly across the full cross-section of the product.

Easily operate and monitor the furnace with the controller featuring intuitive touch panel and simple program entry. View colored display of temperature curves and process data on the multiparameter display. Save favorite programs to streamline your process. Real-time clock allows delayed time start. Keypad lock and user level setting prevent any unauthorized changes. Use the USB interface to save data on a USB stick for documentations. Select models with B500 controller to set up to five programs and up to two functions. The P580 controller lets you set up to 50 programs, up to six functions, control up to three zones, and logical/continuous control of heating.

Built with user safety in mind, a gas strut makes it easier to safely open and close the lid while a safety device prevents the lid from accidentally lowering. High-quality insulation and low power consumption provide a highly efficient furnace. Textured stainless steel dual shell housing combined with a fan keep the exterior temperature low. Solid state relays provide for low noise operation with continuous sound level below 80 dB(A).

The furnaces feature a three-zone design that divides the heating area into three zones with one thermocouple per zone. The two end zones are controlled by a setpoint offset in relation to the middle zone providing better temperature accuracy.

At 3-phase execution an N conductor is required (3/N/PE).

1 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)2372
  • Max Temperature (° C)1300
  • Temperature Uniformity±5K at temperatures above 800°C
  • Overall Width (in)38 3/16
  • Overall Height (in)22 13/16
  • Overall Depth (in)17 15/16
  • Overall Width (cm)97
  • Overall Height (cm)58
  • Overall Depth (cm)45.5
  • DisplayTouch panel, multiparameter
  • Power (VAC)480
  • Power (Hz)60
  • Heater Wattage (watts)12000
  • Process Tube MaterialCeramic
  • Process Tube OD (in)3.15
  • Process Tube OD (mm)80
  • Process Tube Length (in)43 5/16
  • Process Tube Length (cm)110
  • DescriptionHorizontal Tube Furnace with P580 Controller, 1300°C, 80 mm Max Dia, 750 mm Heated Length; 480 VAC
  • Warranty1 Year
Reviews
Q&A