Marsh Bellofram Type 91 Miniature Air Regulators

Low-cost, self-relieving valves offer excellent stability and repeatability
  • Designed for applications with limited space
  • Compact size and lightweight construction
  • Corrosion-resistant anodized aluminum exterior
These subminiature regulators operate in pressure ranges up to 100 psi, with a maximum supply pressure of 250 psi. They provide dependable reliability and accuracy for low-flow or dead-end applications, but are not designed for critical flow applications. Regulators feature a corrosion resistant anodized aluminum body and bonnet, and a fluorocarbon diaphragm. Can be pipe or panel mounted.
$140.71CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Max Exhaust Flow Rate (SCFM) Max Supply Pressure (PSI) Supply Pressure Effect
Availability Pricing
Bellofram 960-240-000 Sub-miniature Regulator 0 To 5 PSIG; 1/16" NPT(F) 6882636 Mfr # 960-240-000
COMPARE
0.3 250 <0.25 psig at 25 psi
$140.71CAD / Each
Marsh Bellofram 960-236-000 Sub-miniature Regulator 0 To 15 PSIG; 1/16" NPT(F) 6882638 Mfr # 960-236-000
COMPARE
0.3 250 <0.25 psig at 25 psi
$140.71CAD / Each
Marsh Bellofram 960-237-000 Sub-miniature Regulator 0 To 30 PSIG; 1/16" NPT(F) 6882640 Mfr # 960-237-000
COMPARE
0.3 250 <0.25 psig at 25 psi
$140.71CAD / Each
Marsh Bellofram 960-238-000 Sub-miniature Regulator 0 To 60 PSIG; 1/16" NPT(F) 6882642 Mfr # 960-238-000
COMPARE
0.3 250 <0.25 psig at 25 psi
$140.71CAD / Each
Marsh Bellofram 960-239-000 Sub-miniature Regulator 0 To 100 PSIG; 1/16" NPT(F) 6882644 Mfr # 960-239-000
COMPARE
0.3 250 <0.25 psig at 25 psi
$140.71CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat