Marsh Bellofram 960-238-000 Sub-miniature Regulator 0 To 60 PSIG; 1/16" NPT(F)

Representative image only.

Marsh Bellofram 960-238-000 Sub-miniature Regulator 0 To 60 PSIG; 1/16" NPT(F)

Marsh Bellofram | Mfr: 960-238-000| Item: 6882642

Low-cost, self-relieving valves offer excellent stability and repeatability

$140.71CAD / Each

$140.71CAD / Each

Buy It Together

Current Item

Marsh Bellofram 960-238-000 Sub-miniature Regulator 0 To 60 PSIG; 1/16" NPT(F)
Marsh Bellofram 960-238-000 Sub-miniature Regulator 0 To 60 PSIG; 1/16" NPT(F)
6882642

$140.71CAD / Each
+ =
Total Price 362.09 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One bracket for panel mounting.

Key Features

  • Designed for applications with limited space
  • Compact size and lightweight construction
  • Corrosion-resistant anodized aluminum exterior
  • 18 month warranty

More About this Item

These subminiature regulators operate in pressure ranges up to 100 psi, with a maximum supply pressure of 250 psi. They provide dependable reliability and accuracy for low-flow or dead-end applications, but are not designed for critical flow applications. Regulators feature a corrosion resistant anodized aluminum body and bonnet, and a fluorocarbon diaphragm. Can be pipe or panel mounted.

18 Month Warranty
Specifications
  • Min Exhaust Flow Rate (SCFM)0.1
  • Max Exhaust Flow Rate (SCFM)0.3
  • Forward Flow Capacity (SCFM)2.5 at 100 psi supply
  • Forward Flow Capacity (LPM)70 at 6.9 bar supply
  • Min Operating Temperature (° F)0
  • Max Operating Temperature (° F)150
  • Min Operating Temperature (° C)-18
  • Max Operating Temperature (° C)66
  • Supply Pressure Effect<0.25 psig at 25 psi
  • Max Supply Pressure (PSI)250
  • Bleed Rate (SCFH)3
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)60
  • Process Connection NPT(F) (in)1/16
  • DescriptionSub-miniature Regulator 0 To 60 PSIG; 1/16" NPT(F)
  • Warranty18 months
Reviews
Q&A