Labconco Purifier PCR Enclosures

Provide a controlled, particle-free environment protecting you and your sample
PCR enclosures provide a controlled environment for PCR experiments. The variable digital timer provides UV light exposure continuously or in user-selected increment. When the timer expires, the UV light automatically switches off in preparation for the next experiment.

These enclosures feature a 99.99% efficient HEPA filter that removes particles down to 0.3 microns. The built-in blower provides ISO Class 5 (former Class 100) conditions by circulating air through the HEPA filter and down to the work area. A filter condition indicator monitors the differential pressure across the HEPA filter for service/replacement status. Enclosure is designed for benchtop use. The 1/4" glass safety sash is angled for easy viewing of samples and reduced glare. Sash has a 9-1/2" opening for safe operation, and swings open to a maximum 18-3/4" for loading and cleaning. Prop rod holds sash in place. Two utility ports with iris openings permit passage of electrical cords or tubing. Order optional epoxy work surface for added chemical resistance and spill containment. Order telecoping base stands for ergonomic enclosure height adjustment.

$13,002.67 - $14,785.47CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Exterior Depth (in) Exterior Width (in) Power (VAC)
Availability Pricing
Labconco 3970202 2-ft PCR Enclosure, 115V 0909635 Mfr # 3970202
COMPARE
28.5 24 115
$13,002.67CAD / Each
Labconco 3970222 2-ft PCR Enclosure, 230V 0909645 Mfr # 3970222
COMPARE
28.5 24 230
$13,422.58CAD / Each
Labconco 3970302 3-ft PCR Enclosure, 115V 0909650 Mfr # 3970302
COMPARE
28.5 36 115
$14,365.55CAD / Each
Labconco 3970322 3-ft PCR Enclosure, 230V 0909660 Mfr # 3970322
COMPARE
28.5 36 230
$14,785.47CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat