Labconco 3970302 3-ft PCR Enclosure, 115V

Representative image only.

Labconco 3970302 3-ft PCR Enclosure, 115V

Labconco | Mfr: 3970302| Item: 0909650

Provide a controlled, particle-free environment protecting you and your sample

$14,365.55CAD / Each

$14,365.55CAD / Each
Product Description

Includes

Prefilter; HEPA filter; variable-speed motor/blower with blower; switch; filter condition indicator; one fluorescent light and one UV light with three-way switch; epoxy-coated steel and aluminum interior with two utility ports; and 6-1⁄2-ft (2.0-m), three-wire cord with plug (230 VAC models have 9-1⁄2-ft (2.9-m) cord without plug)

Key Features

  • 1 year warranty

More About this Item

PCR enclosures provide a controlled environment for PCR experiments. The variable digital timer provides UV light exposure continuously or in user-selected increment. When the timer expires, the UV light automatically switches off in preparation for the next experiment.

These enclosures feature a 99.99% efficient HEPA filter that removes particles down to 0.3 microns. The built-in blower provides ISO Class 5 (former Class 100) conditions by circulating air through the HEPA filter and down to the work area. A filter condition indicator monitors the differential pressure across the HEPA filter for service/replacement status. Enclosure is designed for benchtop use. The 1/4" glass safety sash is angled for easy viewing of samples and reduced glare. Sash has a 9-1/2" opening for safe operation, and swings open to a maximum 18-3/4" for loading and cleaning. Prop rod holds sash in place. Two utility ports with iris openings permit passage of electrical cords or tubing. Order optional epoxy work surface for added chemical resistance and spill containment. Order telecoping base stands for ergonomic enclosure height adjustment.

1 Year WarrantyConformite EuropeenneETL Listed
Specifications
  • Hood Width (in)36
  • Blower TypeStandard
  • LightsFluorescent, UV
  • Exterior Width (in)36
  • Exterior Height (in)36.75
  • Exterior Depth (in)28.5
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (lbs)160
  • Shipping Weight (kg)73
  • Description3-ft PCR Enclosure, 115V
  • Warranty1 Year
Reviews
Q&A