Kruss Polarimeter Quartz Calibration Plates

Calibrate and verify the accuracy of polarimeters
  • Premium quartz plate
  • Wavelength: 589 nm
  • Temperature: 20°C (68°F)
  • Housing: stainless steel
Each plate has a known, certified optical rotation value (in degrees angular or International Sugar Scale, °Z) at 589 nm.
$2,653.58 - $7,038.38CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Range Degree of Rotation (degrees)
Availability Pricing
Kruss PQE+34 Polarimeter Quartz Calibration Plate, +34° (±1°), +99°Z (±1°Z) 8125047 Mfr # PQE+34
COMPARE
±0.005° +34°, +99°Z
$3,677.58CAD / Each
Kruss PQE+17 Polarimeter Quartz Calibration Plate, +17° (±1°), +50°Z (±1°Z) 8125048 Mfr # PQE+17
COMPARE
±0.005° +17°, +50°Z
$2,653.58CAD / Each
Kruss Polarimeter Quartz Calibration Plate, +17° (±1°), +50 °Z (±1°Z) 8125052 Mfr # PQP+17
COMPARE
±0.001° +17°, +50 °Z
$2,653.58CAD / Each
Kruss Polarimeter Quartz Calibration Plate, +34° (±1°), +99 °Z (±1°Z) 8125053 Mfr # PQP+34
COMPARE
±0.001° +34°, +99 °Z
$7,038.38CAD / Each
Kruss Polarimeter Quartz Calibration Plate, –17° (±1°), –50 °Z (±1°Z) 8125054 Mfr # PQP-17
COMPARE
±0.001° –17°, –50 °Z
$7,038.38CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat