Kruss Polarimeter Quartz Calibration Plate, +17° (±1°), +50 °Z (±1°Z)

Representative image only.

Kruss Polarimeter Quartz Calibration Plate, +17° (±1°), +50 °Z (±1°Z)

Kruss | Mfr: PQP+17| Item: 8125052

Calibrate and verify the accuracy of polarimeters

$2,653.58CAD / Each

$2,653.58CAD / Each
Product Description

Key Features

  • Premium quartz plate
  • Wavelength: 589 nm
  • Temperature: 20°C (68°F)
  • Housing: stainless steel
  • ±0.001° accuracy
  • 1 year warranty

More About this Item

Each plate has a known, certified optical rotation value (in degrees angular or International Sugar Scale, °Z) at 589 nm.

1 Year Warranty
Specifications
  • Accuracy±0.001°
  • Range+17°, +50 °Z
  • DescriptionPolarimeter Quartz Calibration Plate, +17° (±1°), +50 °Z (±1°Z)
  • Warranty1 year
Reviews
Q&A