Jeio Tech Stirrer

Excellent thermal insulation and sealing to ensure stable temperature and humidity reproducibility even for repeated test use
  • Energy-saving system performs tests efficiently, reducing power consumption during operation
  • Quickly check operation status with 5.6” color touch display controller
  • Double-sealed door provides enhanced airtightness and efficiency
  • Over/under temperature and humidity, low water, door open, and multiple auto stop protections enhance safety
  • Easily observe samples with tempered glass door with built-in heating wire and LED lamp
These Lab Companion TH3 temperature and humidity environmental chambers provide excellent control, making it easy to achieve uniform humidity and temperature distribution by circulating air in the chamber at the optimum speed. Efficient water supply and recirculation system minimizes water refilling even for long-term high-humidity tests. Chambers feature control and data process by connecting unit to a PC via RS-485 port.

Chambers provide enhanced safety with multiple protections and alarms. Chambers feature electronic over temperature shutdown, low and empty water level alarm and shut off, door open warning and shut off, overcurrent and short protection, compressor overload and overheating shut off, and high/low refrigerant shut off.
$30,543.37CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Capacity (cu ft) Shelf Positions Description
Availability Pricing
Jeio Tech TH3-E-200 Temperature and Humidity Chamber 201 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz 5240303 Mfr # AAH841102K
COMPARE
7.1 9 TH3-E-200 Temperature and Humidity Chamber 201 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz
$30,543.37CAD / Each
Jeio Tech TH3-E-400 Temperature and Humidity Chamber 398 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz 5240304 Mfr # AAH841112K
COMPARE
14.1 10 TH3-E-400 Temperature and Humidity Chamber 398 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat