Jeio Tech TH3-E-400 Temperature and Humidity Chamber 398 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz

Representative image only.

Jeio Tech TH3-E-400 Temperature and Humidity Chamber 398 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz

Jeio Tech | Mfr: AAH841112K| Item: 5240304

Excellent thermal insulation and sealing to ensure stable temperature and humidity reproducibility even for repeated test use

Call For Price

Call For Price
Product Description

Includes

two stainless steel wire shelves.

Key Features

  • Energy-saving system performs tests efficiently, reducing power consumption during operation
  • Quickly check operation status with 5.6” color touch display controller
  • Double-sealed door provides enhanced airtightness and efficiency
  • Over/under temperature and humidity, low water, door open, and multiple auto stop protections enhance safety
  • Easily observe samples with tempered glass door with built-in heating wire and LED lamp
  • Chamber features 398 L (14.1 cu. ft.) chamber volume
  • 18 month warranty

More About this Item

These Lab Companion TH3 temperature and humidity environmental chambers provide excellent control, making it easy to achieve uniform humidity and temperature distribution by circulating air in the chamber at the optimum speed. Efficient water supply and recirculation system minimizes water refilling even for long-term high-humidity tests. Chambers feature control and data process by connecting unit to a PC via RS-485 port.

Chambers provide enhanced safety with multiple protections and alarms. Chambers feature electronic over temperature shutdown, low and empty water level alarm and shut off, door open warning and shut off, overcurrent and short protection, compressor overload and overheating shut off, and high/low refrigerant shut off.

18 Month WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)14.1
  • Capacity (Liters)398
  • Min Relative Humidty (%)35
  • Max Relative Humidity (%)85
  • Min Temperature (° F)32
  • Max Temperature (° F)194
  • Min Temperature (° C)0
  • Max Temperature (° C)90
  • Chamber Width (in)23 19/32
  • Chamber Height (in)31 1/2
  • Chamber Depth (in)32 45/64
  • Chamber Width (cm)60
  • Chamber Height (cm)80
  • Chamber Depth (cm)83
  • Exterior Width (in)66 45/64
  • Exterior Height (in)52
  • Exterior Depth (in)29 45/64
  • Exterior Width (cm)169.5
  • Exterior Height (cm)132.2
  • Exterior Depth (cm)75.5
  • Shelf Positions10
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionTH3-E-400 Temperature and Humidity Chamber 398 L, 0 to 90°C, 35 to 85% RH; 230V 50/60 Hz
  • Warranty18 months
Reviews
Q&A