Jeio Tech Lab Companion OF4-V Series Advanced Mechanical Convection Ovens

Adjustable fan speed offers uniform temperature distribution
  • Highly visible, easy-to-use 5” touch screen controller
  • Easy to open hands-free door system
  • Wide temperature range of up to 250 °C
  • Three-point temperature calibration
  • Wait on/Wait off timer allows efficient test schedule management
These advanced mechanical convection ovens feature a 5” color LCD touch screen controller which is easy to read and operate. Real-time graphics allow you to monitor current data and alarms immediately. Test data can be stored and transmitted using internal memory and USB ports.

The adjustable fan speed allows the units to function as a forced convention oven as well as a natural convection oven. You can manually set fan speed rates according to your sample properties. A three-point temperature calibration ensures high temperature accuracy over a wide temperature range. Ramping rates can be adjusted for each test performed.

The ovens also feature a hands-free door system allowing you to open the door while carrying samples with both hands. The surface of the ovens is designed not to overheat even when operating at the highest temperature.

To save space, two units can be stacked to improve space efficiency. An optional stacking kit is required.
$4,825.35 - $6,400.41CAD / Each

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (Liters) Power (VAC) Rise Time
Availability Pricing
Jeio Tech OF4-03V Advanced Mechanical Convection Oven, 26L; 230V 5240204 Mfr # AAH12715K
COMPARE
26 230 8 mins to 100 °C
$4,825.35CAD / Each
Jeio Tech OF4-05V Advanced Mechanical Convection Oven, 61L; 230V 5240214 Mfr # AAH12725K
COMPARE
61 230 10 mins to 100 °C
$4,835.67CAD / Each
Jeio Tech OF4-05V Advanced Mechanical Convection Oven, 61L; 120V 5240219 Mfr # AAH12726U
COMPARE
61 120 10 mins to 100 °C
Call For Price
Jeio Tech OF4-10V Advanced Mechanical Convection Oven, 112L; 230V 5240220 Mfr # AAH12735K
COMPARE
112 230 14 mins to 100 °C
$5,685.81CAD / Each
Jeio Tech OF4-10V Advanced Mechanical Convection Oven, 112L; 120V 5240224 Mfr # AAH12736U
COMPARE
112 120 14 mins to 100 °C
Call For Price
Jeio Tech OF4-15V Advanced Mechanical Convection Oven, 147L; 230V 5240231 Mfr # AAH12745K
COMPARE
147 230 15 mins to 100 °C
$6,400.41CAD / Each
Jeio Tech OF4-15V Advanced Mechanical Convection Oven, 147L; 120V 5240232 Mfr # AAH12746U
COMPARE
147 120 15 mins to 100 °C
$6,400.41CAD / Each
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat