Jeio Tech OF4-10V Advanced Mechanical Convection Oven, 112L; 120V

Representative image only.

Jeio Tech OF4-10V Advanced Mechanical Convection Oven, 112L; 120V

Jeio Tech | Mfr: AAH12736U| Item: 5240224

Adjustable fan speed offers uniform temperature distribution

Call For Price

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Jeio Tech OF4-10V Advanced Mechanical Convection Oven, 112L; 120V
Jeio Tech OF4-10V Advanced Mechanical Convection Oven, 112L; 120V
5240224

Call For Price
+ + =
Total Price 2366.27 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two stainless steel wire shelves, and power cord.

Key Features

  • Highly visible, easy-to-use 5” touch screen controller
  • Easy to open hands-free door system
  • Wide temperature range of up to 250 °C
  • Three-point temperature calibration
  • Wait on/Wait off timer allows efficient test schedule management
  • 18 month warranty

More About this Item

These advanced mechanical convection ovens feature a 5” color LCD touch screen controller which is easy to read and operate. Real-time graphics allow you to monitor current data and alarms immediately. Test data can be stored and transmitted using internal memory and USB ports.

The adjustable fan speed allows the units to function as a forced convention oven as well as a natural convection oven. You can manually set fan speed rates according to your sample properties. A three-point temperature calibration ensures high temperature accuracy over a wide temperature range. Ramping rates can be adjusted for each test performed.

The ovens also feature a hands-free door system allowing you to open the door while carrying samples with both hands. The surface of the ovens is designed not to overheat even when operating at the highest temperature.

To save space, two units can be stacked to improve space efficiency. An optional stacking kit is required.

18 month warranty
Specifications
  • Capacity (cu ft)3.96
  • Capacity (Liters)112
  • Min Temperature (° F)18
  • Max Temperature (° F)482
  • Min Temperature (° C)10
  • Max Temperature (° C)250
  • Chamber Width (in)19 3/32
  • Chamber Height (in)25 51/64
  • Chamber Depth (in)13 25/32
  • Chamber Width (cm)48.5
  • Chamber Height (cm)65.5
  • Chamber Depth (cm)35
  • Exterior Width (in)26 1/10
  • Exterior Height (in)33 13/16
  • Exterior Depth (in)26 21/32
  • Exterior Width (cm)66.3
  • Exterior Height (cm)85.9
  • Exterior Depth (cm)67.7
  • Rise Time14 mins to 100 °C
  • Number of Shelves2
  • Number of Shelf Positions8
  • Display5" TFT Color Touchscreen LCD
  • Power (VAC)120
  • DescriptionAdvanced Mechanical Convection Oven, 112L; 120V
  • Warranty18 months
Reviews
Q&A