Idex® VacuTight™ Chromatography Fittings with 1/4-28 Flat-Bottom Connection

Make dependable connections under vacuum and low pressure conditions
  • Small size ensures sufficient nut/thread engagement
  • Design can allow a large number of connections in a small space
  • Vacuum applications rated up to 25" Hg (84 kPa)
VacuTight fittings are ideal for high throughput screening and other automated liquid-handling applications due to their small size and dependable, airtight connections in low pressure and vacuum environments. The flat-bottom ferrule configuration impedes tubing inner diameter reduction and overcompression that can be a problem with many coned fittings.
$12.08 - $146.60CAD / Pkg of 10

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Compression Size / Tube Od (Port 1) (in) Fitting Material Description
Availability Pricing
Idex VacuTight™ Fitting, Natural PEEK, 1/8" OD Tubing, 1/4-28 Flat Bottom; 10/PK 0201464 Mfr # P-948X
COMPARE
1/8 PEEK VacuTight™ Fitting, Natural PEEK, 1/8" OD Tubing, 1/4-28 Flat Bottom; 10/PK
$89.29CAD / Pkg of 10
Idex VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA 0201761 Mfr # P-938
COMPARE
1/16 PEEK VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
$17.09CAD / Each
Idex VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK 0201762 Mfr # P-938X
COMPARE
1/16 PEEK VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK
$146.60CAD / Pkg of 10
Idex VacuTight™ Fitting, Natural PEEK, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA 0201774 Mfr # P-948
COMPARE
1/8 PEEK VacuTight™ Fitting, Natural PEEK, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
$12.08CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat