Idex VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-938| Item: 0201761

Make dependable connections under vacuum and low pressure conditions

$17.09CAD / Each

$17.09CAD / Each

Buy It Together

Current Item

Idex VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex VacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0201761

$17.09CAD / Each
+ =
Total Price 19.45 ADD 2 ITEMS TO CART
Product Description

Includes

VacuTight™ ferrules 02014-55.

Key Features

  • Small size ensures sufficient nut/thread engagement
  • Design can allow a large number of connections in a small space
  • Vacuum applications rated up to 25" Hg (84 kPa)
  • For 1/16" OD tubing
  • PEEK construction
  • 1/EA
  • 1 year warranty

More About this Item

VacuTight fittings are ideal for high throughput screening and other automated liquid-handling applications due to their small size and dependable, airtight connections in low pressure and vacuum environments. The flat-bottom ferrule configuration impedes tubing inner diameter reduction and overcompression that can be a problem with many coned fittings.

Application: vacuum up to 25" Hg (84 kPa).

All VacuTight nuts must be used only with VacuTight ferrules.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat botttom
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)800
  • Max Vacuum (in Hg)25
  • DescriptionVacuTight™ Fitting, Natural PEEK, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A