Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeters

Noninvasive flow measurement with excellent accuracy and reliability
  • Clamp-on design—no need to cut pipes for installation
  • Supports stainless steel, PVC, PPR, copper, iron pipes
  • 3/8" to 1.5" NPS (16 to 52 mm outside diameter)
  • Easily view flow rate, cumulative flow, and signal strength on rotatable full color LCD
  • Integrated Modbus® RTU and analog output for flow rate
  • Password protection provides added security
  • IP66 rated
Quickly install ultrasonic flowmeters on the outside of the pipes for an easy, noninvasive flow measurement. Flowmeters simply clamp on the pipes, eliminating the need for pipe cutting or fitting conversions. This noninvasive method ensures no added pressure loss and eliminates contamination risks—ideal for use in cooling process systems where downtime can be critical. Flowmeters maintain ±2% full-scale accuracy over the years of operation. With no moving parts, the ultrasonic flowmeters provide great long-term accuracy without routine servicing.

View real-time flow rate, cumulative flow, and signal strength on the full-color LCD. Use the M12 A-code 8-pin connection to supply power as well as send analog and digital signals; a 4 to 20 mA output for flow rate and Modbus RTU for seamless integration into PLCs. BMS, or process monitoring systems. Built-in parameter adjustment, password protection, and advanced calibration tools add flexibility for a wide range of system requirements.
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (GPM) Max Flow Rate (LPM) Pipe Size
Availability Pricing
Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 3/8" NPS (16 to 18 mm OD) 4852439 Mfr # XFTDDAL000
COMPARE
7.9 30 3/8" NPS (9 to 10 mm OD pipe)
$976.86CAD / Each
Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1/2” NPS (18 to 23 mm OD) 4852440 Mfr # XFTDEAL100
COMPARE
15.9 60 1/2” NPS (12 to 13 mm OD)
$976.86CAD / Each
Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 3/4" NPS (23 to 28 mm OD) 4852441 Mfr # XFTDFAL000
COMPARE
26.4 100 3/4" NPS (23 to 28 mm OD)
$976.86CAD / Each
Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1" NPS (28 to 37 mm OD) 4852442 Mfr # XFTDGAL000
COMPARE
52.8 200 1" NPS (25 to 26 mm OD)
$976.86CAD / Each
Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1.25" NPS (37 to 44 mm OD) 4852443 Mfr # XFTDHAL000
COMPARE
79.3 300 1.25 NPS (31to 32 mm OD)
$976.86CAD / Each
Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1.5" NPS (44 to 52 mm OD) 4852444 Mfr # XFTDJAL000
COMPARE
105.7 400 1.5" NPS (38 to 39 mm OD)
$976.86CAD / Each
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat