Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1.25" NPS (37 to 44 mm OD)

Representative image only.

Gems Sensors & Controls XFT Clamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1.25" NPS (37 to 44 mm OD)

Gems Sensors & Controls | Mfr: XFTDHAL000| Item: 4852443

Noninvasive flow measurement with excellent accuracy and reliability

$976.86CAD / Each

$976.86CAD / Each
Product Description

Key Features

  • Clamp-on design—no need to cut pipes for installation
  • Supports stainless steel, PVC, PPR, copper, iron pipes
  • 3/8" to 1.5" NPS (16 to 52 mm outside diameter)
  • Easily view flow rate, cumulative flow, and signal strength on rotatable full color LCD
  • Integrated Modbus® RTU and analog output for flow rate
  • Password protection provides added security
  • IP66 rated
  • For use with 1.25" NPS (37 to 44 mm OD pipe)
  • 1 year warranty

More About this Item

Quickly install ultrasonic flowmeters on the outside of the pipes for an easy, noninvasive flow measurement. Flowmeters simply clamp on the pipes, eliminating the need for pipe cutting or fitting conversions. This noninvasive method ensures no added pressure loss and eliminates contamination risks—ideal for use in cooling process systems where downtime can be critical. Flowmeters maintain ±2% full-scale accuracy over the years of operation. With no moving parts, the ultrasonic flowmeters provide great long-term accuracy without routine servicing.

View real-time flow rate, cumulative flow, and signal strength on the full-color LCD. Use the M12 A-code 8-pin connection to supply power as well as send analog and digital signals; a 4 to 20 mA output for flow rate and Modbus RTU for seamless integration into PLCs. BMS, or process monitoring systems. Built-in parameter adjustment, password protection, and advanced calibration tools add flexibility for a wide range of system requirements.

For optimal measurement accuracy, it is recommended to maintain a distance of 5 times the pipe's inner diameter from upstream interference sources and 1 time the inner diameter from downstream interference sources.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Accuracy±2% full-scale (typical); ±3% full-scale (max)
  • Min Flow Rate (GPM)5.2
  • Max Flow Rate (GPM)79.3
  • Min Flow Rate (LPM)20
  • Max Flow Rate (LPM)300
  • Material HousingPlastic
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Pipe Size1.25 NPS (31to 32 mm OD)
  • Media TypeOil;Water
  • Power VDC10 to 36
  • Electrical ConnectionsM-12 A-code 8-pin male
  • Output4 to 20 mA (flow rate) and Modbus®
  • DescriptionClamp-On Ultrasonic Flowmeter, 4 to 20 mA and Modbus® Outputs, 1.25" NPS (37 to 44 mm OD)
Reviews
Q&A