Fluke Calibration 2700G Reference Pressure Gauges

Get precise pressure measurement up to 10,000 psi
  • Accuracy to ±0.02% full-scale
  • Easy-to-read 5 1/2 digit display with bar graph
  • Rugged construction for reliable performance
The 2700G series of reference pressure gauges is ideal for calibrating pressure measurement devices such as pressure gauges, transmitters, transducers, and switches. They can also be used as a check standard or provide process measurements with data logging. When combined with the 700HTPK or 700PTPK pump kits (both sold separately), you have a complete portable pressure testing solution for pressures up to 600 psi or 10,000 psi respectively.

Available for sale in the United States and Canada only
4 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy Pressure Resolution
Availability Pricing
Fluke Calibration 2700G-BG200K Reference Pressure Gauge, 30 psi RK-16105-90 Mfr # 2700G-BG200K
COMPARE
30 psi (2.0 bar) ±0.02 % FS 0.001 psi (0.0001 bar)
$2,659.07CAD / Each
Fluke Calibration 2700G-BG700K Reference Pressure Gauge, 100psi RK-16105-91 Mfr # 2700G-BG700K
COMPARE
100 psi (7 bar) ±0.02 % FS 0.01 psi (0.0001 bar)
$2,659.07CAD / Each
Fluke Calibration 2700G-BG2M Reference Pressure Gauge, 300 psi RK-16105-92 Mfr # 2700G-BG2M
COMPARE
300 bar (21 bar) ±0.02 % FS 0.01 psi (0.001 bar)
$2,659.07CAD / Each
Fluke Calibration 2700G-G20M Reference Pressure Gauge, 3000 psi RK-16105-95 Mfr # 2700G-G20M
COMPARE
3000 psi (200 bar) ±0.02 % FS 0.1 psi (0.01 bar)
$2,659.07CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat