Fluke Calibration 2700G-BG200K Reference Pressure Gauge, 30 psi

Representative image only.

Fluke Calibration 2700G-BG200K Reference Pressure Gauge, 30 psi

Fluke Calibration | Mfr: 2700G-BG200K| Item: 1610590

Get precise pressure measurement up to 10,000 psi

$2,983.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,983.61CAD / Each
Product Description

Includes

1/4" NPT(F) to 1/4" BSP(M) adapter, 1/4" NPT(F) to M20X1.5 adapter, universal AC power supply, USB communication cable, and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Accuracy to ±0.02% full-scale
  • Easy-to-read 5 1/2 digit display with bar graph
  • Rugged construction for reliable performance
  • 1 year warranty

More About this Item

The 2700G series of reference pressure gauges is ideal for calibrating pressure measurement devices such as pressure gauges, transmitters, transducers, and switches. They can also be used as a check standard or provide process measurements with data logging. When combined with the 700HTPK or 700PTPK pump kits (both sold separately), you have a complete portable pressure testing solution for pressures up to 600 psi or 10,000 psi respectively.

Available for sale in the United States and Canada only

1 Year WarrantyConformite Europeenne
Specifications
  • Max Pressure30 psi (2.0 bar)
  • Min Pressure–15 psi (-1 bar)
  • Pressure Resolution0.001 psi (0.0001 bar)
  • Pressure Accuracy±0.02 % FS
  • Burst Pressure90 psi (6 bar)
  • Display Type5 1/2 digits, 5/8" (16.53 mm) high 20-segment bar graph, 0 to 100%
  • Connections1/4" NPT (external supply port and test port)
  • Width (in)5
  • Height (in)1 1/2
  • Length (in)4 1/2
  • Width (cm)12.7
  • Height (cm)3.7
  • Length (cm)11.4
  • Batteries3 x AA batteries
  • Battery life75 hours
  • DescriptionReference Pressure Gauge, 30 psi
  • Warranty1 Year
Reviews
Q&A