Fluke® 1530 Series Insulation Resistance Testers

Take accurate insulation testing measurements with speed, reliability, and ease
  • Selectable insulation resistance test voltages from 250 to 2500 V
  • Measure resistance up to 500 GO
  • Automatic polarization index (PI) and dielectric absorption ratio (DAR) calculations
  • Large display and intuitive user interface for easy operation
  • Take up to 6500 measurements at 250 V; 1300 measurements at 2500 V
  • CAT IV 600 V safety rating
Ensure worker safety and prolong the life of electrical equipment by testing the insulation resistance. These durable and lightweight insulation resistance testers with test voltages up to 2500 V and resistance measurements up to 50 GO are ideal for use in industrial and solar installation applications.

View the insulation test voltage, test voltage setting, insulation and resistance measurement (number and bar graph), and PI or DAR on a large LCD with backlight. Intuitive user interface ensures easy operation and fast resistance measurements. Testers can take up to 6500 measurements at 250 V and up to 1300 measurements at 2500 V on a single charge, enhancing productivity.
$2,298.49 - $3,677.58CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Capacitance Max (nF) Safety Rating Description
Availability Pricing
Fluke 1535 2500 V Insulation Resistance Tester 1778496 Mfr # FLUKE-1535
COMPARE
2000 IEC 61010-1, Pollution Degree 2; IEC 61557-1<br>IEC 61010-2-030: CAT IV 600 V; IEC 61010-2-034: 2500 VDC 2500 V Insulation Resistance Tester
$2,298.49CAD / Each
Fluke 1537 2500 V Advanced Insulation Resistance Tester 1778497 Mfr # FLUKE-1537
COMPARE
2000 IEC 61010-1, Pollution Degree 2; IEC 61557-1<br>IEC 61010-2-030: CAT IV 600 V; IEC 61010-2-034: 2500 VDC 2500 V Advanced Insulation Resistance Tester
$3,677.58CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat