Fluke 1535 2500 V Insulation Resistance Tester

Representative image only.

Fluke 1535 2500 V Insulation Resistance Tester

Fluke | Mfr: FLUKE-1535| Item: 1778496

Take accurate insulation testing measurements with speed, reliability, and ease

$2,367.72CAD / Each

$2,367.72CAD / Each
Product Description

Includes

Test leads with alligator clips (red, black, green), probe (red, black), and soft carrying case.

Key Features

  • Selectable insulation resistance test voltages from 250 to 2500 V
  • Measure resistance up to 500 GO
  • Automatic polarization index (PI) and dielectric absorption ratio (DAR) calculations
  • Large display and intuitive user interface for easy operation
  • Take up to 6500 measurements at 250 V; 1300 measurements at 2500 V
  • CAT IV 600 V safety rating
  • Short circuit current measurement up to 2 mA
  • 1 year warranty

More About this Item

Ensure worker safety and prolong the life of electrical equipment by testing the insulation resistance. These durable and lightweight insulation resistance testers with test voltages up to 2500 V and resistance measurements up to 50 GO are ideal for use in industrial and solar installation applications.

View the insulation test voltage, test voltage setting, insulation and resistance measurement (number and bar graph), and PI or DAR on a large LCD with backlight. Intuitive user interface ensures easy operation and fast resistance measurements. Testers can take up to 6500 measurements at 250 V and up to 1300 measurements at 2500 V on a single charge, enhancing productivity.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • AC Current Accuracy±(2% of reading + 10 digits)
  • Capacitance Min (nF)10
  • Capacitance Max (nF)2000
  • DisplayLarge LCD with backlight
  • Safety RatingIEC 61010-1, Pollution Degree 2; IEC 61557-1
    IEC 61010-2-030: CAT IV 600 V; IEC 61010-2-034: 2500 VDC
  • Power8 AA batteries (included)
  • Width (in)8.3125
  • Height (in)7.25
  • Depth (in)3.6875
  • Width (cm)21.1
  • Height (cm)18.4
  • Depth (cm)9.3
  • Description2500 V Insulation Resistance Tester
  • Warranty1 year
Reviews
Q&A