Edwards EM18 and EM28 Oil-Sealed Rotary Vane Vacuum Pumps

Rapid pumping speed with quiet operation and ability to handle vapor
  • Stay safe with over-heat motor protection
  • Prevent vapor condensation with gas-ballast control
  • Check oil condition and levels through the sight glass
The EM series single- and dual-stage rotary vane vacuum pumps are rugged, mechanical, oil-sealed pumps that feature high speeds of 18 or 28 m3/hr. Compact and quiet, they feature advanced lubrication circuits and high reliability—ideal for lab and light industrial applications.

Easy to install, the pumps come equipment with an integral IEC connector. The motor is enclosed and cooled by the motor-cooling fan. A thermal overload device protects the motor from overheating.
$10,475.80 - $14,918.07CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Free Air Capacity (CFM) Power (VAC) Description
Availability Pricing
Edwards E1M18 Single-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V 7930032 Mfr # A34317984
COMPARE
12.1 115 / 230 Single-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V
$10,475.80CAD / Each
Edwards PFPE - E1M18 Single-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V 7930033 Mfr # A34325984
COMPARE
12.1 115 / 230 Single-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V
$12,391.21CAD / Each
Edwards E1M18 Two-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz,  1-Phase, Factory Set to 230V 7930037 Mfr # A36317984
COMPARE
12.1 115 / 230 Two-Stage Rotary Vane Pump; 115/200-230V, 50/60Hz, 1-Phase, Factory Set to 230V
$12,133.37CAD / Each
Edwards E2M28 Two-Stage Rotary Vane Pump; HC IE3 EU/US 50/60Hz, 380-400V, 50Hz or 230/460V, 60Hz, 3 Phase 7930039 Mfr # A37333940
COMPARE
19.5 230 to 380/460 Two-Stage Rotary Vane Pump; HC IE3 EU/US 50/60Hz, 380-400V, 50Hz or 230/460V, 60Hz, 3 Phase
$14,918.07CAD / Each
Edwards E2M28 Two-Stage Rotary Vane Pump; 115/200-230 V, 50/60 Hz,  1 Phase, Factory Set to 230V 7930044 Mfr # A37317984
COMPARE
19.5 115 / 230 Two-Stage Rotary Vane Pump; 115/200-230 V, 50/60 Hz, 1 Phase, Factory Set to 230V
$14,918.07CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat