Edwards PFPE - E1M18 Single-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V

Representative image only.

Edwards PFPE - E1M18 Single-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V

Edwards | Mfr: A34325984| Item: 7930033

Rapid pumping speed with quiet operation and ability to handle vapor

$12,391.21CAD / Each

$12,391.21CAD / Each

Buy It Together

Current Item

Edwards PFPE - E1M18 Single-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V
Edwards PFPE - E1M18 Single-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V
7930033

$12,391.21CAD / Each
+
Fomblin Y L-VAC 06/6 PFPE Pump Inert Oil, 1 kg
7975170

$904.66CAD / Each
=
Total Price 13295.87 ADD 2 ITEMS TO CART
Product Description

Includes

Centering ring, O-ring, two Allen keys, spare seals for oil drain and filter plugs, 1 L PFPE oil, IEC EN60320 C19 connector, and NW25 outlet connection.

Key Features

  • Stay safe with over-heat motor protection
  • Prevent vapor condensation with gas-ballast control
  • Check oil condition and levels through the sight glass
  • 1 year warranty

More About this Item

The EM series single- and dual-stage rotary vane vacuum pumps are rugged, mechanical, oil-sealed pumps that feature high speeds of 18 or 28 m3/hr. Compact and quiet, they feature advanced lubrication circuits and high reliability—ideal for lab and light industrial applications.

Easy to install, the pumps come equipment with an integral IEC connector. The motor is enclosed and cooled by the motor-cooling fan. A thermal overload device protects the motor from overheating.

1 Year WarrantyConformite Europeenne
Specifications
  • Free Air Capacity (CFM)12.1
  • Free Air Capacity (LPM)342.6
  • Max Vacuum (torr)2.3 x 10-3
  • Inlet PortNW 25
  • Noise Level57 dB(A)
  • Oil Capacity (Liters)1.4
  • Oil Capacity (oz)47
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Height (in)10.625
  • Width (in)6.75
  • Length (in)19.875
  • Height (cm)27.1
  • Width (cm)17
  • Length (cm)50.4
  • DescriptionSingle-Stage Rotary Vane Pump, PFPE-Prepared; 115/200-230V, 50/60Hz, 1 Phase, Factory Set to 230V
  • Warranty1 Year
Reviews
Q&A