Dwyer® Stainless Steel Pitot Tubes

Almost impossible to damage
  • Hemispherical tips—withstand almost anything
  • Precision-made to AMCA and ASHRAE codes—two diameters, eleven models
  • Air velocity calculator
  • Direct-reading velocity charts
Recommended for ducts 10" and larger in diameter. Plainly inscribed inch graduations on both sides show depth of insertion at a glance—this helps you find the exact center of any duct and make an accurate traverse quickly. Tubes comply with AMCA and ASHRAE specifications. Test-confirmed unity coefficients. Life-time construction of 304 stainless steel. Suitable for use in temperatures up to 1500°F (815°C). Accurate readings when tip is directed within 15° of airflow. Static connection extends 31⁄2" to serve as guide for directing tip. Swaged tip, silver soldered connections.
$272.95 - $335.93CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Dwyer 160-18 Stainless Steel Pitot Tube 18" Insertion Length 5/16" Diameter 1077883 Mfr # 160-18
COMPARE
Stainless Steel Pitot Tube 18" Insertion Length 5/16" Diameter
$272.95CAD / Each
Dwyer 160-24 Stainless Steel Pitot Tube 24" Insertion Length 5/16" Diameter 1077884 Mfr # 160-24
COMPARE
Stainless Steel Pitot Tube 24" Insertion Length 5/16" Diameter
$275.52CAD / Each
Dwyer 160-36 Stainless Steel Pitot Tube 36" Insertion Length 5/16" Diameter 1077885 Mfr # 160-36
COMPARE
Stainless Steel Pitot Tube 36" Insertion Length 5/16" Diameter
$324.51CAD / Each
Dwyer 160-48 Stainless Steel Pitot Tube 48" Insertion Length 5/16" Diameter 1077886 Mfr # 160-48
COMPARE
Stainless Steel Pitot Tube 48" Insertion Length 5/16" Diameter
$335.93CAD / Each
Dwyer 167-6 Stainless Steel Pitot Tube; 6" L, Short-Tip, 1/8" Dia 1077890 Mfr # 167-6
COMPARE
Stainless Steel Pitot Tube; 6" L, Short-Tip, 1/8" Dia
$312.73CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat