Dwyer 160-24 Stainless Steel Pitot Tube 24" Insertion Length 5/16" Diameter

Representative image only.

Dwyer 160-24 Stainless Steel Pitot Tube 24" Insertion Length 5/16" Diameter

Dwyer | Mfr: 160-24| Item: 1077884

Almost impossible to damage

$275.52CAD / Each

$275.52CAD / Each
Product Description

Key Features

  • Hemispherical tips—withstand almost anything
  • Precision-made to AMCA and ASHRAE codes—two diameters, eleven models
  • Air velocity calculator
  • Direct-reading velocity charts
  • 1 year warranty

More About this Item

Recommended for ducts 10" and larger in diameter. Plainly inscribed inch graduations on both sides show depth of insertion at a glance—this helps you find the exact center of any duct and make an accurate traverse quickly. Tubes comply with AMCA and ASHRAE specifications. Test-confirmed unity coefficients. Life-time construction of 304 stainless steel. Suitable for use in temperatures up to 1500°F (815°C). Accurate readings when tip is directed within 15° of airflow. Static connection extends 31⁄2" to serve as guide for directing tip. Swaged tip, silver soldered connections.

1 Year Warranty
Specifications
  • Probe length (in)24
  • Probe Diameter (in)5/16
  • DescriptionStainless Steel Pitot Tube 24" Insertion Length 5/16" Diameter
  • Warranty1 year
Reviews
Q&A