Diba Dibafit™ Type P Ferrules for Flat-Bottom 1/4"-28 UNF(M) and M6 ISO(M) Fittings

Fits permanently onto the outside of semi-rigid tubing
  • Rated for pressures up to 1000 psi (69 bar)
  • Use with flat-bottom 1/4"-28 UNF(M) or M6 ISO(M) fittings
Type P system uses a one-piece ferrule with only the inner PTFE sealing face in the fluid path. Select from PTFE/SS or PTFE/PEEK™ material of construction.
$95.48 - $390.45CAD / Pkg of 10

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Compression Size / Tube Od (Port 1) (in) Fitting Material
Availability Pricing
Diba Omni-Lok™ Type-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk 2194057 Mfr # 008FT16
COMPARE
1/16 PTFE/SS
$95.48CAD / Pkg of 10
Diba Omni-Lok™ Type-P Ferrule, 1/8" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk 2194058 Mfr # 008FT32
COMPARE
1/8 PTFE/SS
$95.48CAD / Pkg of 10
Diba Omni-Lok™ Type-P Ferrule, 3/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / SS; 10/pk 2194059 Mfr # 008FT47
COMPARE
3/16 PTFE/SS
$390.45CAD / Pkg of 10
Diba Omnifit® Type-P Ferrule, 1/16" OD tubing, 1/4"-28 flat bottom & M6, PTFE / PEEK™; 10/pk 2194060 Mfr # 008FTK16
COMPARE
1/16 PTFE/PEEK
$186.38CAD / Pkg of 10
Diba Omnifit® Type-P Ferrule, 1/8" OD tubing, 1/4"-28 flat bottom & M6, PTFE / PEEK™; 10/pk 2194062 Mfr # 008FTK32
COMPARE
1/8 PTFE/PEEK
$186.38CAD / Pkg of 10
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat